Shop All Earbuds & Headphones
Sony
Fashion Color - Ex Ear Bud Headphones - White
Mfr # MDREX15AP/W
Zoro # G7781569
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color White
- Features Comfortable, Tangle-free Cable, Powerful Bass
- Material Silicone
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX15AP/W
- Zoro # G7781569
- UPC # 27242868670
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | White |
Features | Comfortable, Tangle-free Cable, Powerful Bass |
Material | Silicone |
Impedance | 16 Ohm |
Compatibility | Smartphone |
Product Type | Earset |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- ILC Replacement for Paxton 746-003 (746-003 PAXTON)
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz (FL6007-WS5 GB)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY In-Ear Headphones White (MDREX15LP/W)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- BYTECH Bytech BCAUBE119BK Freedom Tru Wireless Earbuds (BCAUBE119BK)
- Sony Earbuds & Headphones