Shop All Earbuds & Headphones
Sony
Fashion Color - Ex Ear Bud Headphones - Blue
Mfr # MDREX15AP/L
Zoro # G7781736
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Blue
- Features Powerful Bass, Secure, Tangle-free Cable, Comfortable
- Material Silicone
- Product Type Earset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sony
- MFR # MDREX15AP/L
- Zoro # G7781736
- UPC # 27242869516
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Blue |
Features | Powerful Bass, Secure, Tangle-free Cable, Comfortable |
Material | Silicone |
Product Type | Earset |
Impedance | 16 Ohm |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- ILC Replacement for Medtronic 11141-000112 Battery (11141-000112)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY In-Ear Headphones White (MDREX15LP/W)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- Sony Earbuds & Headphones