Shop All Earbuds & Headphones
Sony
Fashion Color - Ex Ear Bud Headphones - Black
Mfr # MDREX15AP/B
Zoro # G7781745
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Black
- Features Comfortable, Tangle-free Cable, Hands-free, Powerful Bass, Durable
- Impedance 16 Ohm
- Product Type Earset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX15AP/B
- Zoro # G7781745
- UPC # 27242867284
- Country of Origin Viet Nam
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Black |
Features | Comfortable, Tangle-free Cable, Hands-free, Powerful Bass, Durable |
Impedance | 16 Ohm |
Product Type | Earset |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Usb Male To Usb-C Female Connector Adap (Y10A207-A1)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Battery for GRAVITY GPOWER GR1200.2 (MAX3513511)
- SUREFIRE Battery, 123A, Lithium, 3-Volt, 12-Pack (SF12-BB)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Monitor Headphones White (MDREX110AP/W)
- XDUOO xDuoo XQ-10 Portable Headphone Amplifier - Black & Silver (XQ-10)
- Sony Earbuds & Headphones