Shop All Earbuds & Headphones
Sony
Extra Bass Earbud Headset - Blue
Mfr # MDRXB50AP/L
Zoro # G7781587
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Blue
- Features Comfortable, Secure
- Material Silicone
- Compatibility Smartphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDRXB50AP/L
- Zoro # G7781587
- UPC # 27242877030
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Blue |
Features | Comfortable, Secure |
Material | Silicone |
Compatibility | Smartphone |
Product Type | Earset |
Impedance | 16 Ohm |
Description
This SONY Extra Bass Earbud Headset is blue in color and made of silicone material. It has a cable length of 3.94 ft and an impedance of 16 Ohm. It is a type of Earset.
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- BATTERY CLERK AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery (POWER-PATROL SLA0905)
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- SONY In-Ear Headphones White (MDREX15LP/W)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- GENERAC 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (190 0410)
- Sony Earbuds & Headphones