Shop All Earbuds & Headphones
Sony
Extra Bass Earbud Headset - Black
Mfr # MDRXB50AP/B
Zoro # G7781596
original price:
$60.54
25% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Black
- Features Tangle-free Cable, Comfortable, Sound Isolation
- Material Silicone
- Compatibility Smartphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDRXB50AP/B
- Zoro # G7781596
- UPC # 27242877023
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Black |
Features | Tangle-free Cable, Comfortable, Sound Isolation |
Material | Silicone |
Compatibility | Smartphone |
Impedance | 16 Ohm |
Product Type | Earset |
Description
This SONY Extra Bass Earbud Headset is black in color and made of silicone. It has a cable length of 3.94 ft and an impedance of 16 Ohm. This product type is an Earset.
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- ILC Replacement for Interstate Nic0095 (NIC0095 INTERSTATE)
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-109)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY In-Ear Headphones White (MDREX15LP/W)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- Sony Earbuds & Headphones