This Product is Discontinued
Coin Cell Battery CR2477 3V Lithium Replaces DL2477, CR2477 (Discontinued)
Mfr # CR2477-SONY
Zoro # G406372470
This Product is Discontinued
Key Features
- Battery Size CR2477
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.96
- Color Code Assorted Colors
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # CR2477-SONY
- Zoro # G406372470
- UPC # 26190223678
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2477 |
Diameter | 0.96 |
Height | 0.3 |
Width | 0.96 |
Length | 0.3 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Assorted Colors |
Battery Capacity | 1000 |
Description
Coin Cell Battery CR2477 3V Lithium Replaces DL2477, CR2477These lithium coin batteries are used in a broad range of applications, including wrist watches, clocks, electronic organizers, PDA's, portable electronics, keyless door entry remotes, cell phones, computer motherboards, heart monitors, backup power sources for IC memories, and more.SpecificationsChemistry: LithiumVoltage: 3VCapacity: 1000Dimensions: 24.5mm x 7.7mmLightweight, high voltage, and high energy densityExcellent discharge characteristicsOutstanding temperature characteristicsExcellent leakage resistanceSuperb long-term reliabilitySony Coin Cell Battery CR2477 Also Known As: DL2477, CR2477, ECR2477, BR2477, BR2477-1W, CR2477, KCR2477, LM2477Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.SpecificationsOutput Voltage: 3VAmperage: 1000mAhChemistry: LithiumBattery Size: CR2477Height: 7.7mmDiameter: 24.5mmCountry of Manufacture: JapanCompatibilityDuracell: DL2477Energizer: ECR2477Exell: CR2477, CR2477_100, CR2477_20Kodak: KCR2477: LITH-32 PANARenata: LITH-32 RENATA
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.