Shop All Earbuds & Headphones
Sony
Active Sport Smartphone Headset Orange
Mfr # MDRAS800AP/D
Zoro # G7781806
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Orange
- Features Adjustable Band, Secure, Water Resistant, Flexible, Sweat Resistant, Comfortable
- Material Silicone
- Product Type Earset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDRAS800AP/D
- Zoro # G7781806
- UPC # 27242883376
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Orange |
Features | Adjustable Band, Secure, Water Resistant, Flexible, Sweat Resistant, Comfortable |
Material | Silicone |
Product Type | Earset |
Compatibility | Smartphone |
Impedance | 16 Ohm |
Description
This SONY brand Active Sport Smartphone Headset Orange has a cable length of 3.94 ft, is colored orange, is made of silicone, is an earset type, and has an impedance of 16 Ohm.
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft (U022-015)
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- Sony Earbuds & Headphones