Shop All Outdoor Wall Lights
Sonoma
Sonoma F-1757-CP Small Bottom Mount Light-Copper
Mfr # F-1757-CP
Zoro # G503998153
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonoma
- MFR # F-1757-CP
- Zoro # G503998153
- UPC # 92776204065
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Sonoma Series, influenced by beautiful southwestern style with clean lines that are complemented by unique water glass panels and alabaster lid that will provide an impressive look to your home. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Water Glass Lamping: (1)75w Standard
Dimensions: Length: 10.4375 Height: 17.38 Width: 7
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Eld/ejn 150w 21V replacement light bulb lamp (ELD/EJN 150W 21V PHILIPS)
- LIVING ACCENTS SLR LED POSTCAP LGHT BLK (80001)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31602-12PC)
- ADVANCE CFL Ballast, Electronic, 54W, 120/277V (ICF-2S26-H1-LD-K)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- DABMAR LIGHTING 16W & 85-265V LED Daniella Wall Light Fixture with Clear Glass - Black (GM135-LED16-B)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- HOME IMPRESSIONS Black Incandescent Type A Outdoor Wall Light Fixture (IOL20BK)
- Sonoma Outdoor Wall Lights