Shop All Outdoor Wall Lights
Sonoma
Sonoma F-1757-BLK Small Bottom Mount Light-Black
Mfr # F-1757-BLK
Zoro # G403998215
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonoma
- MFR # F-1757-BLK
- Zoro # G403998215
- UPC # 92776204058
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Sonoma Series, influenced by beautiful southwestern style with clean lines that are complemented by unique water glass panels and alabaster lid that will provide an impressive look to your home. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Water Glass Lamping: (1)75w Standard
Dimensions: Length: 10.4375 Height: 17.38 Width: 7
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Light, Incandescent, 40 In Arm (272240)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12440)
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- HOME IMPRESSIONS Black Incandescent Type A Outdoor Wall Light Fixture (IOL20BK)
- HUBBELL LIGHTING Compass Lighting CUSO DB LED Outdoor Emergency Light, 30K, NiCad Battery, Wet loc, Dk Bronze (CUSO DB)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Sonoma Outdoor Wall Lights