Shop All Stud Finders
This Product is Discontinued
Sonin
Moisture/Stud/AC Voltage/Metal Detector (Discontinued)
Mfr # 50215
Zoro # G2530297
This Product is Discontinued
Key Features
- Type Moisture/Stud/AC/Metal, Professional
- Scan Depth Metal 2 in, Stud 3/4 in, Voltage 2 in
- Scans Drywall, Wood, Paneling, Carpet, and More
- Moisture Content 8 to 22 Percent
- Battery Type (1) 9 V Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonin
- MFR # 50215
- Zoro # G2530297
- UPC # 028814502152
- Country of Origin China
- Category Stud Finders
Dimensions
Scan Depth | Metal 2 in, Stud 3/4 in, Voltage 2 in |
Scan Depth (In.) | 2 |
Details
Item | Multi-Function Detector |
Type | Moisture/Stud/AC/Metal, Professional |
Scans | Drywall, Wood, Paneling, Carpet, and More |
Moisture Content | 8 to 22 Percent |
Battery Type | (1) 9 V Alkaline |
Features | LED Display With Audible Indicator, Microprocessor Based With Automatic Calibration |
Function | Detects And Measures Moisture Content, Detects Wood And Metal Studs, Detects 100 to 240 V AC 50/60 Hz, Metal Detection |
Temp. Range | 32 Degrees to 104 Degrees F |
Description
Multi-Function Detector, Battery Type (1) 9 V Alkaline, Features LED Display With Audible Indicator, Microprocessor Based With Automatic Calibration, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.