Shop All Network Security Hardware
Sonicwall
Sonicwave 432I Wireless Ap Secure Upg 24X7
Mfr # 01-SSC-2481
Zoro # G2571026
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Wireless LAN Standard IEEE 802.11ac
- Depth 8.5"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonicwall
- MFR # 01-SSC-2481
- Zoro # G2571026
- UPC # 758470024810
- Country of Origin Taiwan, Province of China
- Category Network Security Hardware
Dimensions
Height | 2" |
Depth | 8.5" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The SONICWALL Sonicwave 432I Wireless Ap Secure Upg 24X7 is a wireless access point with a height of 2" and a depth of 8.5". It is compliant with the IEEE 802.11ac wireless LAN standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- ILC Replacement for Rayovac 357 (357 RAYOVAC)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- Sonicwall Network Security Hardware