Shop All Wireless Access Points
Sonicwall
Sonicpoint-N Dual-Radio W Poe Injector
Mfr # 01-SSC-9289
Zoro # G2643248
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.7"
- Width 2.3"
- Product Type Wireless Access Point
- Height 1.2"
- Features MIMO Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonicwall
- MFR # 01-SSC-9289
- Zoro # G2643248
- UPC # 758479092896
- Country of Origin Taiwan, Province of China
- Category Wireless Access Points
Dimensions
Depth | 5.7" |
Width | 2.3" |
Height | 1.2" |
Details
Product Type | Wireless Access Point |
Features | MIMO Technology |
Wireless LAN Standard | IEEE 802.11n |
Input Voltage | 48 V DC |
Description
The SONICWALL Sonicpoint-N Dual-Radio W Poe Injector has a depth of 5.7", a width of 2.3", a height of 1.2", and a product type of Wireless Access Point. It is compliant with the IEEE 802.11n Wireless LAN Standard and has an input voltage of 48 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- CETIS Standard Wall Phone, Red (2554E (Red))
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 24V 3.6A 75W (SDR-75-24)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- Sonicwall Wireless Access Points