Shop All Wireless Access Points
Sonicwall
Sonicpoint 8Pk Dual Band Wo Poe Access Point
Mfr # 01-SSC-8592
Zoro # G2644517
product price: $2,424.99
/pk 8, $303.12/ea
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.9"
- Height 1.2"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonicwall
- MFR # 01-SSC-8592
- Zoro # G2644517
- UPC # 758479085928
- Country of Origin Taiwan, Province of China
- Category Wireless Access Points
Dimensions
Depth | 5.9" |
Height | 1.2" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11n |
Description
The SONICWALL Sonicpoint 8Pk Dual Band Wo Poe Access Point has a depth of 5.9" and a height of 1.2". It is a wireless access point with a wireless LAN standard of IEEE 802.11n.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS Cleaning Kit, Printer (ACL001)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater, EOT -40ºC~75ºC (AMS-2111-T)
- Sonicwall Wireless Access Points