Shop All Network Security Hardware
Sonicwall
Nsa 4600 Firewall Only High Availability
Mfr # 01-SSC-3841
Zoro # G2571726
product price: $2,579.99
/ea
Free Shipping & Returns
$2,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.1"
- Depth 17"
- Height 1.8"
- Features PAT, NAT
- Product Type Network Security/Firewall Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonicwall
- MFR # 01-SSC-3841
- Zoro # G2571726
- UPC # 758479038412
- Country of Origin Taiwan, Province of China
- Category Network Security Hardware
Dimensions
Width | 19.1" |
Depth | 17" |
Height | 1.8" |
Details
Features | PAT, NAT |
Product Type | Network Security/Firewall Appliance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- Sonicwall Network Security Hardware