Shop All Network Security Hardware
Sonicwall
Nsa 2600 Sec Upg Plu
Mfr # 01-SSC-4274
Zoro # G2571820
product price: $2,958.99
/ea
Free Shipping & Returns
$2,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Depth 10.3"
- Features NAT, PAT
- Width 17"
- Product Type Network Security/Firewall Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonicwall
- MFR # 01-SSC-4274
- Zoro # G2571820
- UPC # 758479042747
- Country of Origin Taiwan, Province of China
- Category Network Security Hardware
Dimensions
Height | 1.8" |
Depth | 10.3" |
Width | 17" |
Details
Features | NAT, PAT |
Product Type | Network Security/Firewall Appliance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Usb Male To Usb-C Female Connector Adap (Y10A207-A1)
- DEWALT Powerbank (215 1643 DW2)
- ILC Replacement For CAMERON SINO, CSMOR260SL (CS-MOR260SL)
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- Sonicwall Network Security Hardware