Shop All Microphones
Sonic Boom
VHF Fixed Frequency Wireless Microphone System
Mfr # SO34749
Zoro # G703773857
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonic Boom
- MFR # SO34749
- Zoro # G703773857
- UPC # 654204020359
- Country of Origin China
- Category Microphones
Description
Features
- VHF Narrow Band Receiver System
- Dual Frequency Design (Channel A/B)
- High Signal/Noise Ratio Performance
- Broad Frequency Response Range &Low Distortion
- Independent Adjustable Volume Control
- Dual Independent Channel Antennas
- RF Signal and AF Signal LED Indicators
- Radio Frequency and Audio Frequency
- Includes (2) Body-Pack Transmitter, (2) Lavalier &(2) Headset Mics
- Channel Frequency - 174~216MHz
- Sensitivity - -95dBm (S/N - 12dB)
- RF Image Rejection - -75dB
- Audio Dynamic Range - 95dB
- T.H.D. - 70dB
- Neighboring Channel / Interference - 70dB
- Frequency Response - 50Hz~15KHz ±3dB
- Power - AC 120V, 60Hz
- Transmitters -
- Carrier Frequency - 174~216MHz
- RF Power Output - 13dBm
- Modulation Degree - 30KHz
- Power Current -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- PYLE Mic Stand Microphone Cable Package (PMKSM20)
- EMERALD RoseGold Bluetooth Karaoke Microphone With FM Radio (MIC101-RSG)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- UNIDEN Uniden BMKG0676001 6 Pin Replacement Mic for BC680 (BMKG0676001)
- PYLE Usb Microphone Pro (PDMIUSB50)
- IDANCE Idance MS1813 Record Studio Instrument Condenser Microphone (MS1813)
- GEMINI Dual channel wireless UHF PLL system with 2 handheld (UHF-6200M-R2)
- Sonic Boom Microphones