Shop All Headsets
Sonic Boom
T-PRO USB Headset with Noise-Cancelling Microphone Custom-Made for School Testing
Mfr # SO896872
Zoro # G403969772
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sonic Boom
- MFR # SO896872
- Zoro # G403969772
- UPC # 739608154760
- Country of Origin China
- Category Headsets
Description
T-PRO Multimedia USB headset with noise-cancelling mic is the new deluxe headset custom-made to deliver on all testing specification requirements. Superior speaker drivers for crystal clear sound qualityAmbient noise-cancelling, adjustable, steel-reinforced gooseneck microphone with wider frequency response range to capture all student responses even lower and higher frequencies.
Features- Noise-reducing, deluxe ear cup design to minimize noise for better concentration and focus
- Soft, comfortable Leatherette ear cushions or easy cleaning and easy care
- 40mm Stereo Speaker Drivers
- Ear Cup Volume Control, Mute Dial
- 5' Dura-Cord chew-resistant, PVC-sleeved, braided nylon cord
- Stereo, Unidirectional
- Steel-reinforced
- Ambient noise-cancelling
- Color: Black & Blue
- Dimension: 3.5" L x 8.25" H x 7.25" W
- Impedance: 32
- Max. Input Power: 100mW
- Frequency: 20-20,000Hz
- Sensitivity: 105dB ±4dB
- Plug: USB 2.0
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Arjo Century Kpa0100 Retrofit Battery (KPA0100 RETROFIT BATTERY ARJO CENTURY)
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- VERBATIM Headset, w/Microphone/In-Line Remote, Mono, Adj Headband, BK (VER70722)
- GARVIN INDUSTRIES INC Garvin Industries DST-500 Inside Diameter Distribution Ring; 5 in. (DST-500)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- 3M PELTOR WS LiteCom PRO III Headset, Headband, MT (MT73H7A4D10NA GB)
- BLUEPARROTT BlueParrott M300-XT BT Mono Hdst (M300XTSE)
- ROADKING Noise-Canceling Mono Bluetooth Headset (RKING1000)
- ASUS Rog Delta Usb C Gmng Hdst (90YH02K0-B2UA00)
- Sonic Boom Headsets