SchoolMate Personal Mono - Stereo Headphone
Mfr # SO75089
Zoro # G803774273
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonic Boom
- MFR # SO75089
- Zoro # G803774273
- UPC # 654204285802
- Country of Origin China
- Category Earbuds & Headphones
Description
Super affordable personal educational headphone featuring Hamlton's exclusive patented ASM & #153; automatic stereo/mono technology. ASM & #153; allows these headphones can be safely used with virtually all school audio equipment. Never longer worry about mismatching headphones between different sources and damaging ears or equipment. No switches to set or special plug adapters to change - the headphone knows if it is plugged into a stereo or mono system and automatically adjusts! Operates in 1/8 inch
stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes.
Built with kid's health and safety in mind, these are the first headphones designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, reclosable bag. When sealed in the bag, lice is killed in 24-48 hours without the use of chemicals.
Also available with built-in volume control (V), uplgraded leatherette earcushions (MS2L) and leatherette earcushions with volume control (MS2LV).
Specifications:
• Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 2 meters
• Speaker drivers: 40mm Cobalt magnet type
• Weight: 5 Ounces
• One (1) year warranty.
Warranty: 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- SONIC BOOM Replacmeent Ear Cushions for HA5- HA7- SC7V (SO75087)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- PYLE Bluetooth Water Resistant Headphones, PWBH18WT (PWBH18WT)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- BLUEPARROTT B550-XT Premium Headset w/ Noise Cancellation (B550XT)
- SWE-TECH 3C Bluetooth Wireless Headphone w/ Built-in Microphone, Adjustable Headband, Black (FWT5002-33200)
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- Sonic Boom Earbuds & Headphones