Pro Bar HD 100 Amplified Indoor Antenna; White
Mfr # SO436378
Zoro # G204029910
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonic Boom
- MFR # SO436378
- Zoro # G204029910
- UPC # 747216348105
- Country of Origin China
- Category TV Antennas
Description
Do you stream videos through a PC, game console or other device By adding a GE Pro Bar HD 100 Amplified Antenna, you get free local channels in superior HD as well. Made for enhanced high-definition reception, the Pro Bar antenna optimizes your free digital channels in Full 1080p HD and its unique, reversible design blends in with modern televisions to complement any home decor. Its multidirectional design and simple hookup allows the antenna to be placed below your television using the included stand or be mounted to the wall while still receiving a picture-perfect signal. Compatible with all television brands, the antenna is 4K Ultra HD capable and works within 30 miles of the broadcast source. The GE Pro Bar HD 100 Antenna is the ideal counterpart to streaming digital content, helping you eliminate pricey cable and satellite services for good. This product is backed by a limited-lifetime warranty and intended for indoor use only.
Features- Up to 30-mile range
- Optimizes free local channels
- Ideal counterpart to streaming digital content
- Designed for enhanced HD reception
- Full HD 1080p
- 4K Ultra HD ready
- Reversible with black & white sides to match any home decor
- Wall mountable
- Includes stand
- Color: White
- Weight: 1.4548 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Battery Wtch/Elc2032 2Pk (2032BP-2N)
- MONOPRICE Speaker Selector 8 Channel (8230)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- DIGIWAVE Digiwave ANT5006 Digital UHF Outdoor Amplified HDTV Antenna portable for mobile use (ANT5006)
- FIRESTIK Firestik 2MCKB 4 FT - 122 CM 2-METER BASE ANTENNA (2MCKB)
- ENGENIUS Outdoor High Gain Antenna & Coax (SN-UL-AK20L)
- FIRESTIK Firestik MSM3-B 3 ft. Mobile Scanner Antenna -Black (MSM3-B)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- ANTENNA SPECIALIST Antenna Specialists ASP920N 806-896 MHz Roof Mount Antenna with Coax & N Connector (ASP920N)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- Sonic Boom TV Antennas