Shop All Bluetooth & Smart Speakers
Sonic Boom
Home Indoor-Outdoor Wall-Mount Bluetooth Speaker System; White - 5.25 in.
Mfr # SO114338
Zoro # G603797175
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sonic Boom
- MFR # SO114338
- Zoro # G603797175
- UPC # 654204551990
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The 5-1/4 in. Indoor/Outdoor Wall-Mount Bluetooth Speaker System provides high-powered wireless Bluetooth performance, indoors or out. Featuring rugged marine-grade waterproof construction, they are the perfect choice for adding full-range stereo sound on boats, decks or backyards. The system includes 2 speakers along with a built-in digital amplifier.
Features- 20W RMS x 2
- 5.25" long-throw woofers
- 1" polymer dome tweeters
- Built-in Bluetooth streaming
- Freq resp 80Hz–20kHz
- Imp 8
- Waterproof (IP44)
- 2-way full-range stereo sound
- Stain-resistant & rustproof speaker grilles
- Heavy-duty cabinet enclosure
- Includes 1 active speaker, 1 passive speaker, 12V DC power adapter & 16ft speaker connection cable
- White
- Pair
- Color: White
- Size: 5.25"
- Battery Information: Product does not require a battery
- Dimension: 9.6" H x 6.3" W 7.3" D
- Weight: 15.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- MIDLAND RADIO Headset, Extended Boom Microphone (AVP1)
- DAC Standard Monitor Riser Block (DTA02151)
- DOLPHIN AUDIO SPB-8X Splashproof Portable Bluetooth Speaker with Built-in Phone Holder and Speakerphone Black (SPB-8X BLK)
- ILC Replacement for Bazooka Bluetooth G2 Double Sided Party BAR Soundbar AND LED System (BLUETOOTH G2 DOUBLE SIDED PARTY BAR SOUNDBAR AND)
- GOOGLE NEST Nest Mini, Charcoal Charcoal (GA00781-US)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- ILIVE GPX Wireless Bluetooth Mini Projector with Bluetooth (PJ609B)
- INTELLIGENT GALAXY Lexon mino travel sized, wirelessly charged speaker (IG-LM)
- AUDIOBOX TRK-5500BT Retro Ride 10-Watt-Continuous-Output 1955 Replica Car Bluetooth Speaker Red (TRK-5500BY RED)
- Sonic Boom Bluetooth & Smart Speakers