Shop All Bluetooth & Smart Speakers
Sonic Boom
Digital Home Theater Bluetooth Stereo Receiver; AUX 3.5 mm Input; MP3; USB; SD; AM & FM Radio; 2 Mic Inputs - 300 watt
Mfr # SO34649
Zoro # G404045062
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonic Boom
- MFR # SO34649
- Zoro # G404045062
- UPC # 654204019650
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- 4-Channel Receiver System
- Powers Up to 4 Speaker
- Bluetooth Wireless Streaming Ablity
- USB Flash & SD Memory Card Reader
- MP3 Digital Audio File Compatibility
- AUX (3.5 mm) Input Connector Jack
- Ability to Connect External Devices
- (iPhone, Android, Smartphone, iPad, Tablet, etc. )
- 4x Pair Speaker Terminal Binding Posts
- 2x 1/4'' Microphone Inputs
- 2x Pair RCA (L/R) Audio Input Connector Jacks
- 2x Pair RCA (L/R) Audio Output Connector Jacks
- Connects to TV, Home Theaters, External Speaker Systems
- Radio Station Auto Scan, Tuning Control
- Built-in Ventilation Cooling Fan
- 50 Radio Station Memory Pre-Sets
- Main Volume/Balance/Treble/Bass Controls
- Microphone Volume/Bass/Treble/Echo Controls
- Includes Antennas, Audio Cable, Remote Control
- AM/FM Radio with Digital LCD Display
- Instantly Receives Wireless Music Streaming
- Works with all of Your Favorite Devices
- Works with all of Your Favorite Devices
- Bluetooth Version: 3.0
- Peak Power Output: 300 watt
- Impedance: 8 Ohm
- T. H. D. : <1%
- S/N Ratio: >76dB
- Input Lvl. Impedance: 350mV/47k
- Tone Characteristics: +/-12dB
- Input Sensitivity: 300mV/33k
- USB/SD can play what file types: MP3, WMA, WAV
- Maximum USB/SD Card support size: 8 GB
- Frequency Response: 20Hz-20kHz
- Power: 110/220V Switchable
- Dimension: 16.9 x 12.2 x 4.7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE OAK COMMERCIAL FINANCE 10000 Mah Powerbank With Qc3 And Type-C (TT-PBW-10C)
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- ILIVE Bluetooth 2.1-Channel Music System (IHB26B)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- PYLE Waterproof Speaker, PWPS63BL (PWPS63BL)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- NUTEK ELECTRONICS INC Nutek Electronics BT225M3 Bluetooth Speaker; Mic Red (BT225M3)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- Sonic Boom Bluetooth & Smart Speakers