Bluetooth In-Dash Stereo Radio Headunit Receiver; Wireless Music Streaming; Hands-Free Call Answering; MP3 Playback; USB & SD Card Readers; 3.5mm Aux Input; Remote Control;
Mfr # SO34764
Zoro # G303928770
Product Information
- Brand Sonic Boom
- MFR # SO34764
- Zoro # G303928770
- UPC # 654204020489
- Country of Origin China
- Category Automotive Stereos & Video Players
Description
The Digital Marine Stereo Receiver System features versatile media playback capability. Built-in Bluetooth allows for wireless music streaming and the built-in microphone on the receiver's front panel gives you hands-free talking ability. Conveniently answer or reject incoming calls safely so you can focus on navigation. The single DIN universal standard comes loaded with features like AM/FM radio with 30 station memory, USB flash drive reader, SD memory card reader, Aux (3.5mm) input jack -- along with rear panel RCA connectors. You will have the ability to connect and stream audio from all of your favorite devices (like smartphones, tablets and MP3 players). Digital audio file support allows you to stream your music playlists -- while ID3 tag song readout info displays the song title and artist on the LCD display screen. Control it all with the front panel buttons or use the included remote control. Add convenient, versatile and wireless audio streaming ability with the Bluetooth Marine In-Dash Stereo Receiver System.
Features- Marine stereo receiver system
- Bluetooth wireless audio ability
- AM/FM stereo radio, 30 station memory
- USB flash & sd memory card readers
- Aux 3.5mm input connector jack
- Connect & stream audio from external devices
- Mp3 digital audio file playback
- Lcd display panel
- Id3 tag song readout for artist name/song title
- Illuminated front panel button controls
- (2) pair rear panel RCA (l/r) audio output connectors
- Equalizer (eq) electronic audio configuration
- Automatic memory preset store/scan mode
- Built-in Bluetooth for Wireless Music Streaming
- Built-in Microphone for Hands-Free Calling
- Convenient Reject/Answer Incoming Calls
- Compatible with All of Your Favorite Bluetooth Devices
- iPhone, Androids, Smartphones, iPad, Tablets
- Bluetooth Version: 2.1 +EDR
- Wireless Range: 40'
- MAX. Power: 300W
- Audio Control: Bass/Treble/Balance/Fader
- Preset EQ: Flat/Pop/Rock/Class/Off
- Max. USB/SD Memory Sup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI 24K Gold Standard (HT 18055)
- BUYERS PRODUCTS 15x13x48 Inch Black Steel Underbody Truck Box with T-Handle (1703328)
- S&G TOOL AID $RECESSED INLINE ING SPARK CHCKR KIT (SG23970)
- RIG RITE Rig Rite 920 Horizontal Transducer Plate - 3.5" x 12", Gray (920)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- MAXPOWER Classic Noise Canceling External CB Speaker with PA & Talk Back 10 Watts (MA58704)
- PYLE Car Dvd Player, PLHRDVD103 (PLHRDVD103)
- AUDIOPIPE Audiopipe EQ450BT 4 Band Wireless Streaming Graphic Band Equalizer with Bluetooth (EQ450BT)
- AUDIOPIPE Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output (XV4V15)
- PYLE In-Dash Radio & Cd/MP3 Player (PLCD43BTM)
- Sonic Boom Automotive Audio & Video