Shop All TV Antennas
Sonic Boom
Adjustable Stainless Steel Hood - Trunk Channel Antenna Mount
Mfr # SO21642
Zoro # G604029992
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonic Boom
- MFR # SO21642
- Zoro # G604029992
- UPC # 657248067403
- Country of Origin China
- Category TV Antennas
Description
These mounts were specifically designed for hood, trunk and hatchback applications. However, the versatility of these mounts allow you to mount it in many ways. Once you have it in your hand you will see the numerous possibilities.
All bracket parts are made of stainless steel. Since the mount is located on the inside channel of your hood, trunk or hatchback, there are no visible mounting holes. These mounts are fully adjustable to compensate for sloping angles such as those common on mini-van hoods and/or hatchback doors. Both mounts have a full 180 degrees of adjustment and may be mounted on either the left or right side of the vehicle. For use with antennas up to 4 feet in length.
The riser portion of the bracket will accommodate channels that are up to 2" (50mm) deep. Overall, the bracket is 4" (100mm) tall and 1.5" (38mm) wide. All mounting hardware (also stainless steel) is hidden inside the channel. These mounts come complete with the antenna mounting stud. Two models are available.
The SS-274 includes 's K-4T2 antenna stud mount. Accordingly, it is fully compatible with coax cables that are terminated with ring terminal connections or those that are unprocessed at the mount end. In case of the later, we do supply all of the required ring terminals with this mount.
All bracket parts are made of stainless steel. Since the mount is located on the inside channel of your hood, trunk or hatchback, there are no visible mounting holes. These mounts are fully adjustable to compensate for sloping angles such as those common on mini-van hoods and/or hatchback doors. Both mounts have a full 180 degrees of adjustment and may be mounted on either the left or right side of the vehicle. For use with antennas up to 4 feet in length.
The riser portion of the bracket will accommodate channels that are up to 2" (50mm) deep. Overall, the bracket is 4" (100mm) tall and 1.5" (38mm) wide. All mounting hardware (also stainless steel) is hidden inside the channel. These mounts come complete with the antenna mounting stud. Two models are available.
The SS-274 includes 's K-4T2 antenna stud mount. Accordingly, it is fully compatible with coax cables that are terminated with ring terminal connections or those that are unprocessed at the mount end. In case of the later, we do supply all of the required ring terminals with this mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-12231)
- MIGHTY MAX BATTERY 12V 35AH Internal Thread Battery for Interstate DCM0035 Wheelchair (ML35-12INT695)
- SONIC BOOM Pro Bar HD 100 Amplified Indoor Antenna; White (SO436378)
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- RCA Antenna Mast Extensn4.5' (VH116R)
- BETTERBATTERY 9.84 ft. Square Truss Segment (BE132521)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- Sonic Boom TV Antennas