1U Rack Mount dB Display with 8 outlet power supply
Mfr # SO132825
Zoro # G104068200
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sonic Boom
- MFR # SO132825
- Zoro # G104068200
- UPC # 654204677706
- Country of Origin China
- Category Computer Power Supplies
Description
The engineers at are consistently creating the most useful products for the modern day audio professional. They build their gear with high standards and superior functionality. If you are a studio professional, mobile DJ or a stage designer you can count on to supply with you the tools you need in order to stay on top in today’s world of audio and sound. The is a 1U Rack Mount dB Display with an 8 outlet power supply. This will easily integrate into any professional sound system in a studio, mobile rig or live stage set up. Combining a beast of a power source and large, easy to read display, these are the type of tools you want if you are serious about your sound! The is designed to integrate into any rack including an amplifier rack to then act as the display meter. The front panel is a large dB display meter that can be easily seen even in the dark nightclub or studio space. If you need a quick and easy to read output reference this is for you! The display meter progresses from blue to green to red. The meter can be shown as dots or bars. This will create a light show right in your racks! Which will not only be useful but will impress your clients and audience! The is also an 8 outlet power supply! That’s right, located on the back panel are inputs for 8 grounded outlets. If you are a studio professional, mobile DJ or live stage engineer, you know the need for available power sources. This unit will give you the options you need! The inputs and outputs for both the left and right channel are both RCA connections. Connect any standard audio sources and have the ability to see your levels bouncing in bright lights! The power supply is built in so you need not worry about finding the right power supply cord or losing it! The is built to last and built to perform! This is a great unit to add to any studio, mobile or stage rack. When considering all of the uses you will achieve the price is almost too low to list! The 5V USB charging port allows you to charge your mobile device giving you one more reason to love the . ’s groundbreaking new approach to industrial design incorporates advanced technology and striking good looks with rugged construction and a long list of Specifications, providing years of audio enjoyment.
Specifications- 1U rack mount dB display
- 8 grounded outl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 4 Pack (ML8-12MP4163)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- LIND ELECTRONICS 90W Ac Adapter (YYT1-10459762)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- Sonic Boom Computer Power Supplies