Sonic Boom

16-3 Sjtw-A 50' 13A Extension Cord


product price: $60.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Solid molded plugs.
  • Made with stranded and cabled copper conductors.
  • Resists deterioration from moisture and abrasion.
  • Conductor Size 1: 16/3 AWG.
  • Cable Marking: SJTW.
  • Length: 50'.
  • Color: Orange.
  • Voltage: 300.00 V.
  • Amps: 13.00 A.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.