Songbird Essentials

Songbird Essentials SE649 Tub of Dried Mealworms; 28.22 oz


product price: $61.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Essentials specialize in unique patented products that help consumers attract the beautiful songbirds they love to their homes or office grounds. Whether it is attracting Cardinals, Goldfinches, Bluebirds, Hummingbirds, Purple Martins, Orioles or your favorite; we have proven products to help you attract the desired songbird. Many of our products have been recommended, designed, and tested by Backyard Birding enthusiasts and/or Wild Bird Nature Store owners and employees. 100% Natural Dried Mealworms for feeding backyard birds year round. More protein than live mealworms! Feed alone or mix with seed, easier to feed and less messy. Insect loving birds will devour these treats for breakfast, lunch and dinner!

Features
  • Tub of Dried Mealworms, 28.22 oz
Specifications
  • Country of Origin: China
  • Dimensions: 7.5" D x 110" L
  • Weight (lbs) : 1.77

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.