Somerset

SWITCH, POWER GREEN, START, N/O for Somerset - Part# SOM5000-203


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

POWER SWITCH NORMALLY OPEN, COLOR: GREENPUSH-BUTTON,;MATERIAL: PLASTIC, NOTE: FITS 11/16"(17MM) I.D. HOLE, OUTER;DIAMETER: 25/32", OUTER DIAMETER: 20MM, SWITCH ACT:;NORMALLY OPEN, TERMINALS: WIRE LEADS, VOLTAGE: 250V AC,;WEIGHT: .026LB,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.