Shop All Pet Crates & Carriers
Solvit Products
Solvit Products-Ultralite Bi-fold Pet Ramp- Black 62x16x4 Inch
Mfr # 37090
Zoro # G103757594
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solvit Products
- MFR # 37090
- Zoro # G103757594
- UPC # 891293000491
- Country of Origin China
- Category Pet Crates & Carriers
Description
ULTRALITE BI-FOLD PET RAMPWeighing in at a feather-light 10 lbs, the bi-fold pet ramp supports over 200 lbs. Its rugged, all-plastic construction and simple, folding design make it cinch to use. Includes a safety release latch to prevent accidental opening, and four rubber feet for sure footing. Walking surface is high-traction material. Geat choice for helping pets reach heights up to about 24 inches. Carries a one year warranty against defects in materials and workmanship. Made in the usa.
UPC : 891293000491
Color : BLACK
Size : 62X16X4 INCH
Length : 62
Width : 16
Height : 4
Product Type : Dog - Travel Accessories / Ramps
Shipping Dimensions: 62x16x4
UPC : 891293000491
Color : BLACK
Size : 62X16X4 INCH
Length : 62
Width : 16
Height : 4
Product Type : Dog - Travel Accessories / Ramps
Shipping Dimensions: 62x16x4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- LOGO BRANDS New York Mets Elite Chair (519-12E)
- ZORO APPROVED SUPPLIER Jacuzzi CFR/CFT 75 Replacement Pool Filter Compatible Cartridge PJ75-4/C-9475/FC-1480 (WP.JCZ1480)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green4X10 NonRecycled Polyethylene Cable Zip Ties (ST-203-4X10)
- SOLVIT PRODUCTS Solvit Products 62332 UltraLite Bi-fold Pet Ramp (62332)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- DEMIS PRODUCTS. Demis Products 9.56 in. H X 12.5 in. W X 18 in. D Storage Crate Natural (1070248403)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- TRIXIE PET PRODUCTS Rustic Dog House- Medium (39511)
- ICONIC PET 30 in. Foldable Double Door Pet Dog Cat Training Crate (92139)
- UWS ONE DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (36X36 SQUARE BASE 24IN TALL) (DB-3636)
- Solvit Products Pet Crates & Carriers