Shop All Step Stools
Solvit Products
Solvit Products 62278-1 PupSTEP Plus Stairs
Mfr # 62278-1
Zoro # G904023720
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solvit Products
- MFR # 62278-1
- Zoro # G904023720
- UPC # 891293000279
- Country of Origin China
- Category Step Stools
Description
Value + Performance + Style
Solvit's PupSTEP + Plus pet stairs are an attractive, affordable way to help pets reach their favorite places. Their modern styling blends well in any decor.
Super lightweight at only 5 lbs, the unique construction of these stairs supports over 120 lbs. There is no assembly required, and they fold down for easy storage. Safety siderails are built into the design so your pet can climb up and down with confidence. Perfect size for couches or beds, and non-skid feet are included. The stairs can also be used for pets needing help into vehicles.
Although they are super-strong, the PupSTEP + Plus stairs are intended for small- to medium-sized pets, due to the size of the individual step sections.
They can be cleaned easily with mild household cleaner. The stairs are covered by a one year warranty against defects in material and workmanship. Overall product dimensions = 24"L x 16"W x 20"H. The PupSTEP stairs carry a one-year warranty against defects in materials and workmanship.
Solvit's PupSTEP + Plus pet stairs are an attractive, affordable way to help pets reach their favorite places. Their modern styling blends well in any decor.
Super lightweight at only 5 lbs, the unique construction of these stairs supports over 120 lbs. There is no assembly required, and they fold down for easy storage. Safety siderails are built into the design so your pet can climb up and down with confidence. Perfect size for couches or beds, and non-skid feet are included. The stairs can also be used for pets needing help into vehicles.
Although they are super-strong, the PupSTEP + Plus stairs are intended for small- to medium-sized pets, due to the size of the individual step sections.
They can be cleaned easily with mild household cleaner. The stairs are covered by a one year warranty against defects in material and workmanship. Overall product dimensions = 24"L x 16"W x 20"H. The PupSTEP stairs carry a one-year warranty against defects in materials and workmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 48L x 24W x 40H (269012)
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- VIVE HEALTH Step Stool - Black (LVA1030N)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- WERNER 2 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray (TW372-30)
- CAMCO STEP STOOL, ALUMINUM PLATFORM STEP, ADJUSTABLE HEIGHT (43676)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- Solvit Products Ladders