Solvit Products

Solvit 62338 Front Seat Net Pet Barrier


product price: $69.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

At Solvit, we take our motto, "No Pet Left Behind", seriously. Our line of ramps, stairs, travel products, strollers, bicycle trailers, and bicycle baskets help pets go places in comfort and style. For an aging Lab with hip dysplasia that is having trouble getting in the car, to a frisky
Chihuahua that insists on riding in the front seat, our products make getting around safer and
more enjoyable for pets and owners alike.

The Solvit Front Seat Net Pet Barrier keeps pets from "inviting" themselves into the front seat area by blocking the space between the front seat and console. The patent pending design uses a see-through micro-mesh material which is guaranteed claw-proof. A pop-up wire frame keeps the net from sagging and makes it a snap to install/uninstall. The adjustable suspension system allows the Front Seat Net Pet Barrier to fit all vehicles with headrests, from sedans to full-size pickups and SUVs. Installs in about one minute and includes handy storage pouch. Warranted for one year against materials and workmanship.

  • See-through micro-mesh is guaranteed "claw-proof".
  • Pop-up wire frame design keeps net from sagging.
  • Easy to install/uninstall.
  • Adjustable suspension system fits all vehicles with headrests.
  • Installs in one minute.
  • Includes handy storage pouch.
  • Patent Pending design.
  • One year warranty.
  • Product dimensions: 32" x 32".
  • Weight: 1.0 lb.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.