Shop All Chemical Resistant Gloves
Solvex
13" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 37-145-10
Zoro # G4602066
product price: $219.99
/pk 144, $1.53/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 10
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solvex
- MFR # 37-145-10
- Zoro # G4602066
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 11.00 mil |
Cuff Style | Straight |
Glove Color Family | Green |
Standards | Comply with FDA food handling requirements (21 CFR 177.2600), ANSI, EN388 |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Chemical Glove Resistant Material | Nitrile |
Application | Changing tools and dies, Equipment repair & maintenance; Filling, blending and charging of raw materials; Handling incoming goods, Handling outgoing goods: cans, vessels, bulkpack and cartons; Handling rough machined metal parts, Loading and unloading process equipment, Opening furnaces draining pumps valves or lines and crackers BTX process, Painting, Painting or cleaning tools or robots, Supervision of running operation, Transferring liquids and solids, Transferring liquids and solids between vessels and tanks and process equipment |
Lining | None |
Cuff | Straight |
ANSI/ISEA Abrasion Level | 4 |
For Glove Thickness | 11.00 mil |
Glove Liner Material | None |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining None, Glove Size 10, Color Green, Unsupported, Standards Comply with FDA food handling requirements (21 CFR 177.2600), ANSI, EN388, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- MSA SAFETY Lens Covers, PK25 (10031542)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- WERNER Decoil Twinleg Lanyard Dcell Shock 6ft (C411200)
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- SOLVEX VF, Glove, Sz 10, 4T428, PR (37185)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676-VEND)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XXL-11)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- CESTUS Work Gloves , Deep Grip® #3026 PR S (3026 S)
- Solvex Chemical Resistant Gloves