Shop All Food Pans
Solut
17'' Take and Bake Coated Paperboard Black Oven Safe Pizza Tray, 150PK
Mfr # 77074557
Zoro # G311128506
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Save time and cut down on operation costs with this Solut 17'' coated paperboard pizza tray! Transporting cooking and serving take and bake pizzas is easier than ever before with this durable and attractive black pizza tray. This disposable tray provides a unique and cost effective alternative to traditional pizza trays. Constructed from sturdy domestically produced paperboard this pizza tray is strong enough to handle freezer to oven applications. In addition a PET plastic coating provides a high-gloss cut resistant and leak-proof surface while also offering excellent release qualities.**Dual-ovenable up to 400 degrees Fahrenheit for up to 1 hour this pan is microwaveable and oven safe for optimum convenience. After baking this tray can go right from the oven to the table for quick serving. Once your customers have finished simply dispose of the pan. With this paperboard pizza tray you will save time on serving and clean up which means more money in your pocket. Perfect for bake and display applications this coated paperboard pizza tray is ideal for to-go orders pizzerias or catered events!**Overall Dimensions:*Diameter: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Fan Motor Condenser (3963220410)
- RF HUNTER On/Off Switch (HF16WP2)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- LYRIC Fruit & Nut Bird Food20# (26-47344)
- VOLLRATH Pan, Third-Size, 2.6 Qt (30322)
- CAMBRO Clear Lid No Notch 1/6 Size (60CWCH)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- VOLLRATH Pan, Ninth-Size, 1.1 Qt (30942)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 (96SKRC135)
- CAMBRO Cambro - Camwear Food Pan, Plastic, Full Size, 4" Deep, Polycarbonate, White, NSF (14CW148)
- HFA Aluminum Steam Table Pans, Half-Size Deep, 2.56in Deep, 10.38 x 12.75, 100PK (321-00-100)
- Solut Food Pans