Shop All Area Lights
Soltech
FLQ Area Light 150W
Mfr # STLFLQ1505YKBR
Zoro # G404218039
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Color Bronze
- Length 15.4"
- Height 4.5"
- Width 14.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soltech
- MFR # STLFLQ1505YKBR
- Zoro # G404218039
- UPC # 705197268836
- Country of Origin China
- Category Area Lights
Dimensions
Length | 15.4" |
Height | 4.5" |
Width | 14.75" |
Details
Housing Material | Aluminum |
Color | Bronze |
Weight | 8.26 |
Description
SOLTECH Area Lights deliver extreme intensity and high lumen output for area light applications. Superior color, long life and high efficiency allows this luminaire to outperform traditional HID luminaires. The rugged housing and dedicated LED design offers advanced thermal management and protection against outdoor and semi-outdoor environments. Lighting quality and intensity provides benefits for safety and security. SOLTECH Area Light is ideal for parking structures, auto dealerships, recreational spaces, roadways, and outdoor aisles.
Weatherproof, IP71
Long lasting 70000 hours life
Easy installation
150W Power
Weatherproof, IP71
Long lasting 70000 hours life
Easy installation
150W Power
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3500K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3500)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- Soltech Area Lights