Shop All Cases and Totes
Solo
Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze
Mfr # UBN350-3
Zoro # G5226214
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Nylon
- Length 12.5"
- Width 4.25"
- Depth 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # UBN350-3
- Zoro # G5226214
- UPC # 30918002988
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 12.5" |
Width | 4.25" |
Depth | 17.5" |
Height | 17.5" |
Size | 15.6" |
Details
Item | Cases |
Color | Bronze |
Material | Nylon |
Features | Carrying Handle, Shoulder Strap |
For Use With | Laptops |
Weight | 1.8 lbs |
Closure Type | Zipper |
Lining | Polyester |
Number of Compartments | 3 |
Description
Solo Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- Solo Cases and Totes