Solo Cups SCCHP9S Clay-Coated Paper Dinnerware Plate; White
Mfr # HP9S
Zoro # G403765961
Product Information
- Brand Solo Usa
- MFR # HP9S
- Zoro # G403765961
- UPC # 41165233681
- Country of Origin China
- Category Disposable Plates and Bowls
Description
The SOLO Bare Eco-Forward heavyweight clay-coated paper plate may be used with both hot and cold foods, is made from clay-coated paperboard with 100% plant-based renewable resources, has a top coat of varnish for moisture resistance, and measures 9 inches in diameter. The plate is strong and soak-resistant, with a 19/32" height and standard well to handle oversized foods. The paperboard is made from fibers certified by the Forest Stewardship Council (FSC) as originating from sustainably managed forests, or by the Sustainable Forestry Initiative (SFI) as originating from legal and responsible sources.
Features:- Clay-Coated Paper Dinnerware Plate
- Paper plate may be used with both hot and cold foods
- Made from clay-coated paperboard with 100% plant-based renewable resources
- Varnish provides moisture resistance
- Strong and soak-resistant to handle heavy, saucy, and oversized foods
- Compostable in commercial composting facilities; meets ASTM standards
- Color: White
- Dimension: 9.625" H x 10.188" W x 18.313" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot (412082-00002)
- CRESTWARE Cake Server, White, 8 in. L (PHT22)
- VULCAN HART Door Strike (423847-00001)
- DESCO Leg/Foot (O-844378)
- DIXIE Plates, 6-7/8", Ultra, Path, PK125 (UX7WSPK)
- DIXIE ULTRA Bowls, Paper, Hvyweight 4PK (DXESX20PATH)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- HUHTAMAKI BOWL, CHINET, 12OZ, 125PK, WH (21230PK)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- Solo Usa Disposable Plates and Bowls