Shop All Disposable Cups and Lids
Solo Usa
Solo Cups SCCCH16A 16 oz Vented Paper Lid
Mfr # CH16A
Zoro # G903765867
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo Usa
- MFR # CH16A
- Zoro # G903765867
- UPC # 738780055858
- Country of Origin China
- Category Disposable Cups and Lids
Description
Disposable food service products are used to store, insulate, transport, prepare, and serve food and drink. They may be made of paper, plastics, or metal foil. Food service products for freezing items protect their contents from freezer burn, contamination, and drying.
Features:- 16 oz Vented Paper Lid
- DSP paper food container to store hot or cold food items and liquids to help maintain freshness and help prevent spills
- Durable design is spiral-wound to maintain shape
- Vented to allow steam to release
- Capacity: 16 oz
- Dimension: 16.750" H x 13.313" W x 20.563" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Cutlery Dispenser Carousel, Black (SSC3)
- CLEVELAND Gasket, Burner Mtg Plate (KE53397)
- PERKY-PET Brd Feedr Milk Can 8Lb (MCF001)
- PHASE Phase Vegan Trans Fat Free Oil 1 gal., PK3 (15391PHA)
- MCKESSON Polypropylene Drinking Cups, 9 oz., Clear, 1500PK (16-PDC9)
- SOLO Lid, Dome, Hot 10PK (SCCTLP3160007)
- CREATIVE CONVERTING Donut Time Plastic Keepsake Cup, 16oz, 12PK (324236)
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 12 oz, White/Green, 50PK (412PLA-PLANET)
- SOLO Hot Cup 16 oz., Paper, Pk50 (316SI-0041)
- MARYLAND PLASTICS 24 x 12 x 8 in. Kingsmen Full-Size Wire Chafing Racks - Chrome (MPI CR24121)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- Solo Usa Disposable Cups and Lids