Shop All Tablet Cases
Solo
Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black
Mfr # UBN300-4
Zoro # G8175748
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5"
- Height 12"
- Material Polyester
- Depth 2.5"
- Compartment Depth 1.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # UBN300-4
- Zoro # G8175748
- UPC # 30918009079
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 16.5" |
Height | 12" |
Depth | 2.5" |
Compartment Depth | 1.80" |
Compartment Height | 11.75" |
Compartment Width | 16.25" |
Details
Material | Polyester |
Style | Briefcase |
Closure Type | Zipper |
Compatibility | Apple - iPad |
Product Type | Carrying Case |
Description
Solo Urban Ultra Multicase, 17.3", 17" x 4" x 12 1/4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 2 Pack (ML9-12MP25112457)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- SOLO Active Slim Case for iPad Air, Black (ACV231-4)
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- TARGUS Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13 (THZ790GL)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- Solo Tablet Cases