Shop All Laptop Parts
Solo
Urban Slimbrief, Fits Devices Up to 15.6 in., Polyester, 16 in. x 3 in. x 11.5 in., Gray
Mfr # UBN110-10
Zoro # G709151291
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Max. Device Size 15.6"
- Closure Zipper
- Depth 3"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # UBN110-10
- Zoro # G709151291
- UPC # 30918010426
- Country of Origin China
- Category Laptop Parts
Dimensions
Width | 16" |
Max. Device Size | 15.6" |
Depth | 3" |
Inner Height | 11.25" |
Inner Depth | 2.75" |
Inner Width | 15.75" |
Height | 11.5" |
Details
Closure | Zipper |
Color | Gray |
Features | Carrying Handle, Shoulder Strap |
Number of Compartments | 2 |
Lining | Polyester |
Item | Cases |
For Use With | Laptops |
Material | Polyester |
Description
Fully padded 15.6 in. laptop compartment. Interior iPad/tablet pocket. Full size front zip-down organizer section. Padded carry handles with magnetic snaps. Adjustable shoulder strap. Back strap slides over luggage handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 50Ft (180219)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- SOLO GLHF Good Luck Have Fun Sling, 12.9 in., 8.5 x 4.5 x 13.5, Black (ACV2904)
- ILC Replacement for DT Research Uccd-315b (UCCD-315B DT RESEARCH)
- ILC Replacement for Belkin Components Rk5034 (RK5034 BELKIN COMPONENTS)
- ILC Replacement for Startech.com Usb31000s (USB31000S STARTECH.COM)
- SAMSONITE Leather Slim Brief, Fits Devices Up to 15.6 in., Genuine Leather, 15.75 x 2.5 x 11.75, Black (48073-1041)
- ILC Replacement for Component Specialties Pvl30a (PVL30A COMPONENT SPECIALTIES)
- LAUT SLIM CRYSTAL X Case for Apple MacBook Air 14 2021, Crystal (L_MP21S_SL_C)
- Solo Laptop Parts