Shop All Disposable Cups and Lids
Solo
Symphony Design Hot Cup 8 oz., Pk1000
Mfr # X8
Zoro # G4494701
product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Symphony
- Disposable Foodware Color Beige
- Disposables Product Grouping Hot/Cold
- Material Extruded Polystyrene
- Capacity 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # X8
- Zoro # G4494701
- UPC # 041165087604
- Country of Origin Canada
- Category Disposable Cups and Lids
Details
Item | Cup,Trophy Symp,8 oz.,PK1000 |
Disposable Foodware Pattern | Symphony |
Disposable Foodware Color | Beige |
Disposables Product Grouping | Hot/Cold |
Material | Extruded Polystyrene |
Capacity | 8 oz. |
Disposable Cup Sub-category | Hot Cup |
For Use With | DLX8R-00007 |
Description
Cup,Trophy Symp,8 oz.,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Jar Bottom /Bb180, Bb185 (026285)
- HOBART Knife No.32 (00-479257)
- CAPTIVE-AIRE Motor- 1/4 Hp 115/1/160&230/1 (CK48HF24KF01-60-115)
- RSVP INTERNATIONAL Euro Style Flexible Nylon Spatula - Black (VIK-BK)
- SOLO SOLO SCCP16RLRCT - Party Cold Cups, Red, Polystyrene, 16 Oz., 1,000 Qty. (SLOP16RLRCT)
- SOLO SOLO Plastic Party Cold Cups, Polystyrene, 16 Oz., 50/Pack, Red (DCCP16RPK)
- SOLO Bare Eco-Forward Paper Cold Cups, ProPlanet Seal, 9 oz, Green/White, 2000PK (R9BB-JD110)
- SOLO Disp Cold Cup, 9 oz, White/Green, PK2000 (R9BB-JD110)
- SOLO Double Sided Poly Paper Cold Cups, 28 oz to 32 oz, Coca-Cola Design, White/Gray, 480PK (RN32CB-K1038)
- SOLO SOLO® Polycoated Hot Paper Cups, 10 oz, White (SCC 370W)
- DART Traveler Drink-Thru Lids, 10-24oz., PK1000 (TLB316-0004)
- Solo Disposable Cups and Lids