Shop All Tablet Cases
Solo
Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray
Mfr # UBN127-10
Zoro # G8175608
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.3"
- Height 12"
- Color Gray
- Depth 4.5"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # UBN127-10
- Zoro # G8175608
- UPC # 30918014158
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 16.3" |
Height | 12" |
Depth | 4.5" |
Details
Color | Gray |
Product Type | Carrying Case |
Style | Briefcase |
Closure Type | Zipper |
Description
Solo Sustainable Re:cycled Collection Laptop Bag, For 15.6" Laptops, 16.25 x 4.5 x 12, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- SOLO Active Slim Case for iPad Air, Black (ACV231-4)
- TARGUS ProTek Case iPad 7Gen 10.2", THZ852GL (THZ852GL)
- PITAKA FlipBook Case White for iPad 11 (KOD2301P)
- LOGITECH Combo Touch iPad Air 4Gen Gry (920010260)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- Solo Tablet Cases