Solo Stove Mesa

XL 7'' Black Stainless Steel Tabletop Fire Pit


product price: $213.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With its compact size this Solo Stove Mesa XL 7'' black stainless steel tabletop fire pit provides a new way to keep guests cozy in closer quarters. Small enough to fit on virtually any table this dual fuel fire pit can operate with either pellets or wood to bring heat to guests in their seats. It offers up to a 3' heat radius and has 1000 grams of maximum pellet capacity. The max capacity burn time is 45 to 60 minutes. Perforated at the bottom this pit has a signature 360 degree airflow to burn hot no matter which fuel source. Because of the optimal air flow your guests will easily be able to light the pit and start a fire in a matter of minutes regardless of experience.The stand ensures enough space between the unit and your table while giving it a sturdy place to rest. It can also fold it up when it's time to move or store the fire pit. A nylon carrying case is also included for improved portability. The unit is made of type 304 stainless steel which is heat-resistant durable and even lightweight. The black color will add a pop of color to your tabletop display. With a natural fuel source guests can even roast marshmallows for smores and other skewered delicacies.Overall Dimensions:Diameter: 7''Height: 8 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.