Shop All Outdoor Fireplaces, Fire Pits & Accessories
Solo Stove Mesa
5'' Red Stainless Steel Tabletop Fire Pit
Mfr # 864SSBERRYMESA
Zoro # G711519737
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo Stove Mesa
- MFR # 864SSBERRYMESA
- Zoro # G711519737
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
With its compact size this Solo Stove Mesa 5'' red stainless steel tabletop fire pit provides a new way to keep guests cozy in closer quarters. Small enough to fit on virtually any table this dual fuel fire pit can operate with either pellets adapter sold separately or wood to bring heat to guests in their seats. It offers up to a 2' heat radius and has 285 grams of maximum pellet capacity. The max capacity burn time is 30 to 45 minutes. At the bottom this pit has a signature 360 degree airflow to burn hot no matter which fuel source. Because of the optimal air flow your guests will easily be able to light the pit and start a fire in a matter of minutes regardless of experience.The stand ensures enough space between the unit and your table while giving it a sturdy place to rest. It can also fold it up when it's time to move or store the fire pit. A nylon carrying case is also included for improved portability. The unit is made of type 304 stainless steel which is heat-resistant durable and even lightweight. The red color will add a pop of color to your tabletop display. With a natural fuel source guests can even roast marshmallows for smores and other skewered delicacies.Overall Dimensions:Diameter: 5 1/8''Height: 6 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 9-3/8 In. H (1806AP)
- SLUGGO Slug&Snail Killer 2.5Lb (LG 6500)
- KOHLER Bracket Solenoid (24 126 216-S)
- BRIGGS & STRATTON Float Bowl Gasket (797625)
- PURE GARDEN 4-Foot Firewood Storage Rack, Black (50-124)
- COBRACO Hand Hammered Copper Fire Pit, 30" (SH101)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- PUESTA EN ESCENA Flame Firewood Rack - Black, 31.5 x 10 x 20 in. (PU2558022)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- BLACK & DECKER High Efficiency Gas Patio Heater Stainless Steel (BD17205)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- Solo Stove Mesa Outdoor Fireplaces, Fire Pits & Accessories