Shop All Outdoor Fireplaces, Fire Pits & Accessories
Solo Stove Mesa
5'' Blue Stainless Steel Tabletop Fire Pit
Mfr # 864SSMESAWATER
Zoro # G411519754
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo Stove Mesa
- MFR # 864SSMESAWATER
- Zoro # G411519754
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
With its compact size this Solo Stove Mesa 5'' blue stainless steel tabletop fire pit provides a new way to keep guests cozy in closer quarters. Small enough to fit on virtually any table this dual fuel fire pit can operate with either pellets adapter sold separately or wood to bring heat to guests in their seats. It offers up to a 2' heat radius and has 285 grams of maximum pellet capacity. The max capacity burn time is 30 to 45 minutes. At the bottom this pit has a signature 360 degree airflow to burn hot no matter which fuel source. Because of the optimal air flow your guests will easily be able to light the pit and start a fire in a matter of minutes regardless of experience.The stand ensures enough space between the unit and your table while giving it a sturdy place to rest. It can also fold it up when it's time to move or store the fire pit. A nylon carrying case is also included for improved portability. The unit is made of type 304 stainless steel which is heat-resistant durable and even lightweight. The blue color will add a pop of color to your tabletop display. With a natural fuel source guests can even roast marshmallows for smores and other skewered delicacies.Overall Dimensions:Diameter: 5 1/8''Height: 6 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- B & K Pine Mountain Creosote Buster Fire Log 3.5 lb, 5PK (525-160-881)
- PREMIER PET Kenl Bedding Cedar 2 Cf (2.0P5PK)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Blue (69813)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- NATURE SPRING Nature Spring Round Metal Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (365923KML)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- BLUE SKY Blue Sky 31 in. Square Mesh Fire Pit with Safety Ring (BSKWBFP31SQ-GF)
- HEATMAXX HEATMAXX 42" Rectangular Gas Fire Pit (SRGF11666N)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- Solo Stove Mesa Outdoor Fireplaces, Fire Pits & Accessories