Shop All Disposable Cups and Lids
Solo
Squat Cold Cup 9 oz., Plastic, Pk1000
Mfr # DCC TP9R
Zoro # G4498840
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Ultra Clear
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Basic Foodware Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # DCC TP9R
- Zoro # G4498840
- UPC # 041165277326
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,Plastic,9 oz.,Squat,PK1000 |
Disposable Foodware Pattern | Ultra Clear |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Basic Foodware Material | Plastic |
Capacity | 9 oz. |
Disposable Cup Sub-category | Cold Cup |
For Use With | 662TS, 662TP, DNR662, DLW662, DLR662, PF35C1, PF35C2 |
Description
Cup,Plastic,9 oz.,Squat,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Red (CHAI-16R)
- GROEN Thermostat- Hold (NT1075)
- TRUE Sensor, Defrost 2-Pole, 59" Cap (807408)
- WORLD CENTRIC Paper Hot Cups, 12 oz, White, PK1000 (CUPA12)
- SOLO Hot Paper Cup 8 oz. Mistique, Pk1000 (378MS-0029)
- SOLO Cup, Plastic, 10Oz, Cr 20PK (SCCTP10D)
- SOLO SOLO® Bistro Design Hot Drink Cups, Paper, 12 oz., 300/Carton (OF12BI-0041)
- SOLO Cup, Plastic, Cold, 3.5Oz, Tlt 25PK (SCCY35)
- SOLO Squat Cold Cup 16 oz. Clear, Plastic, Pk1000 (DCC TP16D)
- SOLO Plastic Souffle Cup Lid, Pk2500 (DCC PL4N)
- DART Vented Lid, Polystyrene, 1/4" H, PK1000 (32JLR)
- Solo Disposable Cups and Lids