Shop All Sprayer Accessories
Solo
Solo Wrist Pin
Mfr # 40-31-130
Zoro # G002693719
original price:
$7.99
15% off
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.01
- Height 0.2
- Width 0.2
- Length 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # 40-31-130
- Zoro # G002693719
- UPC # 720343311303
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.01 |
Height | 0.2 |
Width | 0.2 |
Length | 1.6 |
Description
Solo replacement works with your Solo® backpack sprayer.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 60" Iowa State Grill Cover (GC60IowaSt)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-12X25)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- ZEP Squeeze Tube, EPDM (S86601)
- SOLO Solo Screw for Attaching 4074262 Lever 0010138 (00-10-165)
- SOLO Solo "L" Connecting Bracket (40-74-243)
- SOLO Solo Clamp 0066394 (00-66-394)
- SOLO Solo Carrying Handle (4073725)
- SOLO Pump Repair Kit for 430-1G/430-2G/430-3G (0610403-K)
- SOLO Solo Elbow and Nozzle Assembly (4900258N)
- ARTEMIS BIO-SOLUTIONS Victory Electrostatic (AVESS)
- Solo Lawn Sprayers & Accessories