Shop All Sprayer Accessories
Solo
Solo "L" Connecting Bracket
Mfr # 40-74-243
Zoro # G802694015
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Height 1
- Length 2
- Outside Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 40-74-243
- Zoro # G802694015
- UPC # 720343742435
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 1 |
Height | 1 |
Length | 2 |
Outside Diameter | 0.01 |
Description
Solo; "L" Connecting bracket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND Bond 8" Deluxe Ratchet Pruner (5171)
- MURDOCK Recessed Pushbutton Valve Assembly (7000-065-001)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X30)
- SOLO Tank Cap w/Valve Assembly for Sprayer (4200242-P)
- SOLO Solo Connecting Rod (40-74-409)
- SOLO Commercial Shut-off Valve, Man Sprayers (4800170-P)
- SOLO Solo Clamp For Connecting Hose To Handle (4074500)
- SOLO Elbow and Nozzle Assortment, Man Sprayers (0610408-P)
- SOLO Pro-Spot Drift Guard for Manual Sprayers (4900626-P)
- TEEJET TeeJet Lawn Spray Gun (25660-4.0)
- Solo Sprayer Accessories