Shop All Sprayer Accessories
Solo
Solo Fill Head Screw 0012185
Mfr # 12185
Zoro # G802693575
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 2
- Length 3.5
- Outside Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 12185
- Zoro # G802693575
- UPC # 720343121858
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 0.5 |
Width | 2 |
Length | 3.5 |
Outside Diameter | 0.01 |
Description
Solo
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM White 1 L Carbonator Bottle , 2PK (1741261010)
- MTD Shield-Trail (731-04998)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- VALTERRA RV SCREEN DOOR CROSS BAR HANDLE (A77028)
- SOLO Solo Elbow and Nozzle Assembly (4900258N)
- SOLO Solo O-Ring 0062249 (00-62-249)
- SOLO Plastic Adjustable Nozzle (4900527-P)
- SOLO Solo Seal Ring (40-74-350)
- SOLO Solo Pressure Gauge Guard (40-65-189)
- SOLO Solo 450 Series Replacement Parts (48-00-185)
- JACTO Jacto Nozzle cap for HD400 and HH5 Sprayers 1168546 (1168546)
- Solo Lawn Sprayers & Accessories