Shop All Sprayer Accessories
Solo
Solo 60" Brass Spray Wand
Mfr # 49-00-528
Zoro # G102710866
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.7
- Width 2.1
- Outside Diameter 0.6
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # 49-00-528
- Zoro # G102710866
- UPC # 401596649528
- Country of Origin Germany
- Category Sprayer Accessories
Dimensions
Length | 31.7 |
Width | 2.1 |
Outside Diameter | 0.6 |
Height | 1.3 |
Description
Solo 60" brass spray wand.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Ignition Coil and Spark Wire for TMD14 Backpack Fogger (1E46FP.1-1) (TMD14-IGTNCOIL)
- STENS Interlock Switch Fits For John Deere Gy20094 Toro 99-7408 430-550 (430-550)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X35)
- SOLO Retaining Nut (4074148)
- SOLO Nozzle Assortment (0610456P)
- SOLO Piston Pump Repair Kit (4900405K)
- SOLO Solo Pressure Control Valve (4800182)
- SOLO Commercial Shut-off Valve, Man Sprayers (4800170-P)
- SOLO Tank Cap w/Valve Assembly for Sprayer (4200242-P)
- IK SPRAYERS Stainless Tube With Nuts (83272828)
- Solo Lawn Sprayers & Accessories