Shop All Pressure Washer Parts
Solo
Solo 20" Extension Tube
Mfr # 49-00-513
Zoro # G602710830
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.25
- Height 1
- Width 1
- Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 49-00-513
- Zoro # G602710830
- UPC # 4015966495131
- Country of Origin Germany
- Category Pressure Washer Parts
Dimensions
Diameter | 0.25 |
Height | 1 |
Width | 1 |
Length | 21 |
Description
Solo 20" extension tube.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Auger replacement blade Fits Snow Joe iON21SB-PRO Cordless Snow Blower (ION21SB-PRO-25.4)
- BELL SPORTS Bicycle Dinger Bell (7122021)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- BRIGGS & STRATTON Pinion Gear (695708)
- SOLO Solo Fold Away Handle (4900454)
- MI-T-M Pump (3-0203)
- CHAPIN Piston Pump Repair Kit (6-8180)
- CHAPIN Curved Wand (6-7734)
- BRIGGS & STRATTON Seal - U Cup (93667GS)
- APACHE PW Replacement Wand Kit, Insulated, 36" (99023687)
- A.R. NORTH AMERICA O-Ring, 1/4 QC (2-110 BUNA N 70)
- Solo Pressure Washer Parts