Shop All Cases and Totes
Solo
Slim Briefcase 14.1" Black
Mfr # CLA112-4
Zoro # G5415825
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 14"
- Depth 1.5"
- Features Carrying Handle, Shoulder Strap, For Laptops up to 14.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # CLA112-4
- Zoro # G5415825
- UPC # 030918005545
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 14" |
Depth | 1.5" |
Size | 14.1" |
Height | 10.5" |
Inner Depth | 1.25" |
Inner Width | 13.75" |
Inner Height | 10" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Shoulder Strap, For Laptops up to 14.1" |
For Use With | Laptops |
Weight | 1.1 lbs |
Closure Type | Zipper |
Number of Compartments | 2 |
Description
Item Briefcase,Slim,14.1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26126)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- SOLO Briefcase Laptop 17.3", Black (LVL3304)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- Solo Cases and Totes